Apply to be a TradeMaster!
Main product image of Arrow Hart Corrosion Resistant Straight Blade Duplex Receptacle, #14-10 Awg 20A 125V, AH5362CRY
Magnifying glass
Hover image to zoom

Arrow Hart Corrosion Resistant Straight Blade Duplex Receptacle, #14-10 Awg 20A 125V, AH5362CRY

Brand:
Eaton
SKU:
AH5362CRY
Rating:
(0)
Q&A:
(0)
Arrow Hart Corrosion Resistant Straight Blade Duplex Receptacle, #14-10 Awg 20A 125V, AH5362CRY
Magnifying glass
Hover image to zoom
$24.61 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nylon
Product Highlight: Mount
Flush
Product Highlight: Voltage
125v
Product Highlight: Amperage
20 Amps
Product Highlight: Grade
Industrial, Extra Heavy-Duty
Product Highlight: Color
Yellow

Description

–
Eaton Arrow Hart corrosion resistant straight blade duplex receptacle,#14-10 AWG,20A,Industrial,Flush,125V,Back and Side,Yellow,Nickel-plated brass,Corrosion resistant,Nylon face,Glass-filled nylon base,5-20R,Duplex,Screw,Nylon,Core pack

Corrosion resistant devices engineered to deliver long, dependable performance in moisture, humidity, and airborne contaminant-laden corrosive environments.

Solid 1-piece, nickle plated brass grounding system accures ground integrity
Exclusive 5-leaf nickle plated, solid brass blade contacts provide consistent performance and superior plug retention
High strength glass-filled nylon receptacle base offers superior durability and reliability
Screw terminal guards provide insulation from conductive surfaces (straight blade receptacles only)

Specs

–
Type:

Duplex

Receptacle

Poles:

2

Material:

Nylon

AWG:

14-10

Product Type:

Straight Blade Duplex Receptacle

NEMA Rating:

5-20R

Mount:

Flush

Wiring:

Back And Side

Voltage:

125v

Amperage:

20

Grade:

Industrial

Extra Heavy-Duty

Color:

Yellow

Application:

Industrial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy