Apply to be a TradeMaster!
Main product image of Arrow Hart Ultra Grip Straight Blade Plug, #16-#12 Awg 20A 125V, Black, 5-20P, 2-Pole 3-Wire, AH5366
Magnifying glass
Hover image to zoom

Arrow Hart Ultra Grip Straight Blade Plug, #16-#12 Awg 20A 125V, Black, 5-20P, 2-Pole 3-Wire, AH5366

Brand:
Eaton
SKU:
AH5366
Rating:
(0)
Q&A:
(0)
Arrow Hart Ultra Grip Straight Blade Plug, #16-#12 Awg 20A 125V, Black, 5-20P, 2-Pole 3-Wire, AH5366
Magnifying glass
Hover image to zoom
$26.89 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Grade
Extra Heavy-Duty, Industrial
Product Highlight: Material
Nylon
Product Highlight: Amperage
20 Amps
Product Highlight: Color
Black

Description

–
Eaton Arrow Hart ultra grip straight blade plug, #16 - #12 AWG, 20A, Industrial, 125V, Back wire, Black, Brass, Nylon, 5-20P, Two-pole, three-wire, grounding, Screw, 0.33-0.66", Nylon, Core pack

Built with a contemporary flare and oval ergonomic design for a comfortable yet secure feel, ultra grip plugs and connectors offer excellent reliability and durability. A dual dovetail design provides superior cord grip retention, and the grommet allows usage across a wide range of cord diameters. Additionally, reversible inserts in the cord grip allow for exceptional clamp force on large diameter cords.

Ergonomic grip style
Tri-combo hardware
Double-dovetail cord grips for superior alignment and retention
Removable inserts for optimal cord retention over a full range of cord diameters
Amperage/voltage and catalog number clearly marked on device

Specs

–
Type:

Grounding

2-Pole

3-Wire

Plug

Voltage:

125v

Wiring:

Back Wire

Application:

Industrial

Grade:

Extra Heavy-Duty

Industrial

NEMA Rating:

5-20P

AWG:

16-12

Poles:

2

Material:

Nylon

Amperage:

20

Color:

Black

Product Type:

Straight Blade Plug

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy