Apply to be a TradeMaster!
Main product image of Arrow Hart Pin & Sleeve Plug, 60/63AY 120/208V, 4-Pole#8-#2 Awg #10-#2 Awg (Ground), #12-#16 Awg, AH560P9WDR
Magnifying glass
Hover image to zoom

Arrow Hart Pin & Sleeve Plug, 60/63AY 120/208V, 4-Pole#8-#2 Awg #10-#2 Awg (Ground), #12-#16 Awg, AH560P9WDR

Brand:
Eaton
SKU:
AH560P9WDR
Rating:
(0)
Q&A:
(0)
Arrow Hart Pin & Sleeve Plug, 60/63AY 120/208V, 4-Pole#8-#2 Awg #10-#2 Awg (Ground), #12-#16 Awg, AH560P9WDR
Magnifying glass
Hover image to zoom
$386.92 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/208V
Product Highlight: Amperage
63 Amps

Description

–
Eaton Arrow Hart pin and sleeve plug, IP69K Rated, 60/63A, 60/63A 3ØY 120/208V, four-pole, 0.66-1.5In (1.68-3.81Cm) cable diameter, #8 - #2 AWG, #10 - #2 AWG (Ground), #12 - #16 AWG (Pilot), nickel plated brass, 5 wire

Eaton's Arrow Hart full line of pin and sleeve devices offer sturdy nylon construction, rugged design with corrosion resistant components for lasting electrical performance, and watertight sealing that provides IP69K protection so you can feel confident in even the most severe washdown environments.

Watertight sealing provides IP69K protection so you can feel confident in even the most severe washdown environments
Pin and sleeve devices meet or exceed the rigorous IEC 309-1 and 309-2 watertight requirements and are intermateable with all other non-hazardous IEC 309 devices
Nickel plated pins offer long life corrosion protection
Threaded NPT cable entry provides efficient means of attaching flexible conduit or wire mesh grips

Specs

–
Voltage:

120/208V

AWG:

8-2

12-16 (Pilot)

10-2 (Ground)

Product Type:

Pin And Sleeve Plug

Poles:

4

Amperage:

63

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy