Apply to be a TradeMaster!
Main product image of Arrow Hart Quick Grip Straight Blade Connector, #16-12 Awg 15A, 250V, Black, 6-15R 2-Pole 3-Wire, AH5669BK
Magnifying glass
Hover image to zoom

Arrow Hart Quick Grip Straight Blade Connector, #16-12 Awg 15A, 250V, Black, 6-15R 2-Pole 3-Wire, AH5669BK

Brand:
Eaton
SKU:
AH5669BK
Rating:
(0)
Q&A:
(0)
Arrow Hart Quick Grip Straight Blade Connector, #16-12 Awg 15A, 250V, Black, 6-15R 2-Pole 3-Wire, AH5669BK
Magnifying glass
Hover image to zoom
$23.48 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Grade
Heavy-Duty, Industrial
Product Highlight: Voltage
250v
Product Highlight: Amperage
15 Amps
Product Highlight: Material
Nylon

Description

–
Eaton Arrow Hart quick grip straight blade connector, #16-12 AWG, 15A, Industrial, 250V, Back wire, Black, Brass, Nylon, 6-15R, Two-pole, three-wire, grounding, Screw, 0.22-0.66", Nylon, Core pack

Quick grip plugs and connectors are designed for quick, secure installation and easy, long-lasting use. They feature rugged nylon construction and a roomy wiring chamber for fast and easy installation. Our scalloped ergonomic design provides a comfortable grip during installation and operation.

Scalloped design provides more grip
Rugged nylon construction
Roomy wiring chamber for easy installation
Bi-directional terminal screws for quick and easy termination
Clear terminal cover to visually verify secure termination
Captive tri-combo screws (Slotted, Phillips and Robertson) for easy installation

Specs

–
Application:

Industrial

Product Type:

Straight Blade Connector

Color:

Black

Type:

3-Wire

Grounding

2-Pole

Connector

Wiring:

Back Wire

Grade:

Heavy-Duty

Industrial

Voltage:

250v

Poles:

2

AWG:

16-12

Amperage:

15

Material:

Nylon

NEMA Rating:

6-15R

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy