Apply to be a TradeMaster!
Main product image of Arrow Hart Corrosion Resistant Straight Blade Plug #18 To #12 Awg 15A 125V, 5-15P, 2-Pole 3-Wire, AH5965CR
Magnifying glass
Hover image to zoom

Arrow Hart Corrosion Resistant Straight Blade Plug #18 To #12 Awg 15A 125V, 5-15P, 2-Pole 3-Wire, AH5965CR

Brand:
Eaton
SKU:
AH5965CR
Rating:
(0)
Q&A:
(0)
Arrow Hart Corrosion Resistant Straight Blade Plug #18 To #12 Awg 15A 125V, 5-15P, 2-Pole 3-Wire, AH5965CR
Magnifying glass
Hover image to zoom
$27.73 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Heavy-Duty, Industrial
Product Highlight: Voltage
125v
Product Highlight: Color
Yellow
Product Highlight: Material
Nylon
Product Highlight: Amperage
15 Amps

Description

–
Eaton Arrow Hart corrosion resistant straight blade plug, #18 to #12 AWG, 15A, Industrial, 125V, Back wire, Yellow, Brass, Corrosion resistant, Nylon, 5-15P, Two-pole, three-wire, grounding, Screw, 0.22-0.66" In diameter, Nylon, Core pack

Corrosion resistant devices engineered to deliver long, dependable performance in moisture, humidity, and airborne contaminant-laden corrosive environments.

Solid 1-piece, nickle plated brass grounding system accures ground integrity
Exclusive 5-leaf nickle plated, solid brass blade contacts provide consistent performance and superior plug retention
High strength glass-filled nylon receptacle base offers superior durability and reliability
Screw terminal guards provide insulation from conductive surfaces (straight blade receptacles only)

Specs

–
Poles:

2

Product Type:

Straight Blade Plug

Grade:

Heavy-Duty

Industrial

Voltage:

125v

Type:

2-Pole

Grounding

3-Wire

Plug

Color:

Yellow

NEMA Rating:

5-15P

Material:

Nylon

Application:

Industrial

Amperage:

15

Wiring:

Back Wire

AWG:

18-12

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy