Apply to be a TradeMaster!
Main product image of Manual Motor Controller, Cover Plate, #14-10 Awg 20/30A, 600/250V, 2-Pole, Single-Throw, AH6808FDAC
Magnifying glass
Hover image to zoom

Manual Motor Controller, Cover Plate, #14-10 Awg 20/30A, 600/250V, 2-Pole, Single-Throw, AH6808FDAC

Brand:
Eaton
SKU:
AH6808FDAC
Rating:
(0)
Q&A:
(0)
Manual Motor Controller, Cover Plate, #14-10 Awg 20/30A, 600/250V, 2-Pole, Single-Throw, AH6808FDAC
Magnifying glass
Hover image to zoom
$68.94 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Thermoset Plastic
Product Highlight: Grade
Industrial
Product Highlight: Mount
Flush
Product Highlight: Voltage
600/250v
Product Highlight: Color
Gray
Product Highlight: Amperage
30 Amps

Description

–
Eaton manual motor controller, Cover plate, #14-10 AWG, 20/30A, Industrial, Flush, 600/250V, Back and side, Maintained contact, Two-pole, -20-65˚C, Single-phase, Toggle switch, Copper-alloy terminal, brass screw, Single-throw, Thermoset

Eaton's Arrow Hart manual motor controllers offer compact, industrial-grade designs built to provide safe, reliable motor control performance in even the most rugged environments. They feature high-impact-resistant, glass-filled nylon construction; easy-to-read electrical ratings on rugged steel mounting straps; clear ON/OFF indicators on large, rugged toggles; distinct wire pockets and thick-wall arc barriers to contain strands; and screw-and-clamp or box-lug terminals to meet individual project requirements. Plus, two sets of contacts per pole distribute load and make/break action for long, reliable duty.

Specially designed for 2- and 3-pole applications up to 60A for AC and AC/DC single-phase and three-phase applications
Designed and built tough to withstand rough service in a physically abusive environment
Ensures personnel and equipment safety in the workplace with features like OSHA compliant Lockout/Tagout enclosures
Innovative design facilitates quick and easy installation and change-outs
NEMA Type 1 and NEMA Type 4X enclosures are available for harsh environments with exposure to chemicals, detergents and washdowns
Provides compliance with relevant codes and standards

Specs

–
Material:

Thermoset Plastic

Application:

Industrial

Wiring:

Back And Side, Spring-Loaded Screw

Phase:

1

Grade:

Industrial

AWG:

14-10

Mount:

Flush

Product Type:

Manual Motor Controller

Voltage:

600/250v

Poles:

2

Type:

Toggle Switch

Color:

Gray

Amperage:

30

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy