The Day Savers – A National Tradesmen Day Contest
Main product image of Arrow Hart Standard Duplex Receptacle, #14-10 Awg 15A, Healthcare 125V, Duplex, Bulk, AH8200W20
Magnifying glass
Hover image to zoom

Arrow Hart Standard Duplex Receptacle, #14-10 Awg 15A, Healthcare 125V, Duplex, Bulk, AH8200W20

Brand:
Eaton
SKU:
AH8200W20
Rating:
(0)
Q&A:
(0)
Arrow Hart Standard Duplex Receptacle, #14-10 Awg 15A, Healthcare 125V, Duplex, Bulk, AH8200W20
Magnifying glass
Hover image to zoom
$28.51 each
Backorder
Backorder
Get it Mon, Sep 28 - Mon, Oct 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Grade
Extra Heavy-Duty, Hospital
Product Highlight: Voltage
125v
Product Highlight: Mount
Flush
Product Highlight: Material
Glass Filled Nylon
Product Highlight: Amperage
15 Amps
Product Highlight: Color
White

Description

Eaton Arrow Hart extra heavy-duty hospital grade standard duplex receptacle,#14-10 AWG,15A,Healthcare,Flush,125V,Back and side,White,Brass,High-impact nylon face,Glass-filled nylon base,5-15R,Duplex,Screw,Glass-filled nylon,Bulk

Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.

Nylon face has high impact- and chemical-resistance to maintain receptacle integrity
Convenient built-in wire strippers
Patented built-in wire looper for pre-looping
Terminal screws are backed out and have tri-combo heads (slot/Phillips/Robertson) for easy installation
Tamper resistant receptacles provide compliance with 2017 NEC® Article 406.12 that states that all 15A and 20A, 125V receptacles installed in dwelling units must be tamper resistant
Automatic grounding system eliminates need for bonding jumper in grounded metal enclosures
Screw terminal guards provide fast, easy protective covering from conductive surfaces

Specs

Grade:

Extra Heavy-Duty

Hospital

Voltage:

125v

Application:

Healthcare

AWG:

14-10

Wiring:

Back And Side

Type:

Duplex

Receptacle

Mount:

Flush

Poles:

2

Material:

Glass Filled Nylon

Amperage:

15

Color:

White

NEMA Rating:

5-15R

Product Type:

Standard Duplex Receptacle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy