Apply to be a TradeMaster!
Main product image of Arrow Hart Pin & Sleeve Connector/Receptacle CoverAssembly, Food & Beverage, Wastewater, AHCA420
Magnifying glass
Hover image to zoom

Arrow Hart Pin & Sleeve Connector/Receptacle CoverAssembly, Food & Beverage, Wastewater, AHCA420

Brand:
Eaton
SKU:
AHCA420
Rating:
(0)
Q&A:
(0)
Arrow Hart Pin & Sleeve Connector/Receptacle CoverAssembly, Food & Beverage, Wastewater, AHCA420
Magnifying glass
Hover image to zoom
$25.77 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
16 Amps

Description

–
EatonArrow Hart pinAnd sleeveAccessories connector/receptacle coverAssembly, Industrial; FoodAnd Beverage, Wastewater Treatment, Extra Heavy-Duty

Eaton'sArrow Hart full line of pinAnd sleeve devices offer sturdy nylon construction, rugged design with corrosion resistant components for lasting electrical performance,And watertight sealing that provides IP69K protection so you can feel confident in even the most severe washdown environments.

Watertight sealing provides IP69K protection so you can feel confident in even the most severe washdown environments
Nickel plated pins offer long life corrosion protection
PinAnd sleeve devices meet or exceed the rigorous IEC 309-1And 309-2 watertight requirementsAndAre intermateable withAll other non-hazardous IEC 309 devices
Threaded NPT cable entry provides efficient means ofAttaching flexible conduit or wire mesh grips

Specs

–
Application:

Food and Beverage

Wastewater Treatment

Industrial

Product Type:

Connector/Receptacle Cover

Amperage:

16

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy