The Day Savers – A National Tradesmen Day Contest
Main product image of Arrow Hart Color Coded Locking Flanged Outlet, #14-8 Awg 20A, 250V, L11-20, 3-Pole, 3-Wire, AHCL1120FO
Magnifying glass
Hover image to zoom

Arrow Hart Color Coded Locking Flanged Outlet, #14-8 Awg 20A, 250V, L11-20, 3-Pole, 3-Wire, AHCL1120FO

Brand:
Eaton
SKU:
AHCL1120FO
Rating:
(0)
Q&A:
(0)
Arrow Hart Color Coded Locking Flanged Outlet, #14-8 Awg 20A, 250V, L11-20, 3-Pole, 3-Wire, AHCL1120FO
Magnifying glass
Hover image to zoom
$69.16 each
Backorder
Backorder
Get it Fri, Sep 25 - Fri, Oct 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Blue, Black
Product Highlight: Material
Nylon
Product Highlight: Amperage
20 Amps
Product Highlight: Voltage
250v

Description

Eaton Arrow Hart Color Coded Locking Flanged Outlet, #14-8 AWG, 20A, Industrial, 250 V, Back, Blue, Black, Ultra grip, Nylon, L11-20, Three-pole, Three-wire, Nylon, -40°C (w/o impact) to 60°C (-40°F to 140°F)

Eaton's Arrow Hart color coded locking devices are an industry-first solution that adds six voltage rating color codes consistent with IEC 60309 standards to locking plugs, connectors, inlets, outlets and receptacles to provide you a quick, clear and easy way to identify your circuit voltage. Available in standard NEMA configurations for 20A and 30A applications, the devices ensure long-lasting, dependable service in the most demanding environments, are built with a contemporary flare and ergonomic design for a comfortable yet secure feel and offer excellent reliability and durability.

Color coded locking devices feature six color codes consistent with IEC 60309 standard to identify voltage ratings at a glance
Locking receptacles feature a rugged glass filled nylon body, one piece brass contacts, and back and side wiring terminals for easy and secure wiring
Eaton's signature ergonomic ultra grip design and tri-combo screws make installation quick and easy
Double dove tail cord grips for superior cord alignment and clamp force for wire retention
Voltage ratings printed on the locking devices are highly visible, even when mated

Specs

AWG:

14-8

Color:

Blue

Black

Product Type:

Flanged Outlet

Material:

Nylon

NEMA Rating:

L11-20

Amperage:

20

Voltage:

250v

Poles:

3

Application:

Industrial

Wiring:

Back

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy