Apply to be a TradeMaster!
Main product image of Arrow Hart Color Coded Locking Connector, #14-8 Awg 20A, 125/250V, 3-Pole 4-Wire, AHCL1420C
Magnifying glass
Hover image to zoom

Arrow Hart Color Coded Locking Connector, #14-8 Awg 20A, 125/250V, 3-Pole 4-Wire, AHCL1420C

Brand:
Eaton
SKU:
AHCL1420C
Rating:
(0)
Q&A:
(0)
Arrow Hart Color Coded Locking Connector, #14-8 Awg 20A, 125/250V, 3-Pole 4-Wire, AHCL1420C
Magnifying glass
Hover image to zoom
$65.17 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black, Orange
Product Highlight: Voltage
125/250v
Product Highlight: Amperage
20 Amps
Product Highlight: Material
Nylon

Description

–
Eaton Arrow Hart Color Coded Locking Connector, #14-8 AWG, 20A, Industrial, 125/250V, Back, Orange, Black, Ultra grip, Nylon, L14-20, Three-pole, Four-wire, Nylon, 0.38 - 1.16" (9.5 - 29.5Mm), -40°C (w/o impact) to 60°C (-40°F to 140°F)

Eaton's Arrow Hart color coded locking devices are an industry-first solution that adds six voltage rating color codes consistent with IEC 60309 standards to locking plugs, connectors, inlets, outlets and receptacles to provide you a quick, clear and easy way to identify your circuit voltage. Available in standard NEMA configurations for 20A and 30A applications, the devices ensure long-lasting, dependable service in the most demanding environments, are built with a contemporary flare and ergonomic design for a comfortable yet secure feel and offer excellent reliability and durability.

Color coded locking devices feature six color codes consistent with IEC 60309 standard to identify voltage ratings at a glance
Double dove tail cord grips for superior cord alignment and clamp force for wire retention
Locking receptacles feature a rugged glass filled nylon body, one piece brass contacts, and back and side wiring terminals for easy and secure wiring
Eaton's signature ergonomic ultra grip design and tri-combo screws make installation quick and easy
Voltage ratings printed on the locking devices are highly visible, even when mated

Specs

–
Color:

Black

Orange

Voltage:

125/250v

AWG:

14-8

NEMA Rating:

L14-20

Poles:

3

Application:

Industrial

Amperage:

20

Product Type:

Connector

Material:

Nylon

Wiring:

Back

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy