Apply to be a TradeMaster!
Main product image of Arrow Hart Color Coded Locking Flanged Inlet, #14-8 Awg 20A, 250V, L15-20 3-Pole 4-Wire, AHCL1520FI
Magnifying glass
Hover image to zoom

Arrow Hart Color Coded Locking Flanged Inlet, #14-8 Awg 20A, 250V, L15-20 3-Pole 4-Wire, AHCL1520FI

Brand:
Eaton
SKU:
AHCL1520FI
Rating:
(0)
Q&A:
(0)
Arrow Hart Color Coded Locking Flanged Inlet, #14-8 Awg 20A, 250V, L15-20 3-Pole 4-Wire, AHCL1520FI
Magnifying glass
Hover image to zoom
$70.58 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nylon
Product Highlight: Color
Black, Blue
Product Highlight: Voltage
250v
Product Highlight: Amperage
20 Amps

Description

–
Eaton Arrow Hart Color Coded Locking Flanged Inlet, #14-8 AWG, 20A, Industrial, 250 V, Back, Blue, Black, Ultra grip, Nylon, L15-20, Three-pole, Four-wire, Nylon, -40°C (w/o impact) to 60°C (-40°F to 140°F)

Eaton's Arrow Hart color coded locking devices are an industry-first solution that adds six voltage rating color codes consistent with IEC 60309 standards to locking plugs, connectors, inlets, outlets and receptacles to provide you a quick, clear and easy way to identify your circuit voltage. Available in standard NEMA configurations for 20A and 30A applications, the devices ensure long-lasting, dependable service in the most demanding environments, are built with a contemporary flare and ergonomic design for a comfortable yet secure feel and offer excellent reliability and durability.

Color coded locking devices feature six color codes consistent with IEC 60309 standard to identify voltage ratings at a glance
Double dove tail cord grips for superior cord alignment and clamp force for wire retention
Voltage ratings printed on the locking devices are highly visible, even when mated
Locking receptacles feature a rugged glass filled nylon body, one piece brass contacts, and back and side wiring terminals for easy and secure wiring
Eaton's signature ergonomic ultra grip design and tri-combo screws make installation quick and easy

Specs

–
Material:

Nylon

Color:

Black

Blue

AWG:

14-8

Poles:

3

NEMA Rating:

L15-20

Product Type:

Flanged Inlet

Voltage:

250v

Application:

Industrial

Wiring:

Back

Amperage:

20

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy