Apply to be a TradeMaster!
Main product image of Arrow Hart Color Coded Locking Plug, Locking Plug, #14-8 Awg 30A 125V, L5-30, 2-Pole 3-Wire, AHCL530P
Magnifying glass
Hover image to zoom

Arrow Hart Color Coded Locking Plug, Locking Plug, #14-8 Awg 30A 125V, L5-30, 2-Pole 3-Wire, AHCL530P

Brand:
Eaton
SKU:
AHCL530P
Rating:
(0)
Q&A:
(0)
Arrow Hart Color Coded Locking Plug, Locking Plug, #14-8 Awg 30A 125V, L5-30, 2-Pole 3-Wire, AHCL530P
Magnifying glass
Hover image to zoom
$31.36 each
In Stock
In Stock
Get 4 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Yellow, Black
Product Highlight: Material
Nylon
Product Highlight: Amperage
30 Amps
Product Highlight: Voltage
125v

Description

–
Eaton Arrow Hart Color Coded Locking Plug, Locking Plug, #14-8 AWG, 30A, Industrial, 125V, Back, Yellow, Black, Ultra grip, Nylon, L5-30, Two-pole, Three-wire, Nylon, 0.38 - 1.00" (9.5 - 25.4Mm)

Eaton's Arrow Hart color coded locking devices are an industry-first solution that adds six voltage rating color codes consistent with IEC 60309 standards to locking plugs, connectors, inlets, outlets and receptacles to provide you a quick, clear and easy way to identify your circuit voltage. Available in standard NEMA configurations for 20A and 30A applications, the devices ensure long-lasting, dependable service in the most demanding environments, are built with a contemporary flare and ergonomic design for a comfortable yet secure feel and offer excellent reliability and durability.

Color coded locking devices feature six color codes consistent with IEC 60309 standard to identify voltage ratings at a glance
Double dove tail cord grips for superior cord alignment and clamp force for wire retention
Eaton's signature ergonomic ultra grip design and tri-combo screws make installation quick and easy
Voltage ratings printed on the locking devices are highly visible, even when mated
Locking receptacles feature a rugged glass filled nylon body, one piece brass contacts, and back and side wiring terminals for easy and secure wiring

Specs

–
Application:

Industrial

Color:

Yellow

Black

AWG:

14-8

Wiring:

Back

Material:

Nylon

Product Type:

Plug

Poles:

2

NEMA Rating:

L5-30

Amperage:

30

Voltage:

125v

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy