Apply to be a TradeMaster!
Main product image of Motor Control Disconnect Switch, #14-10 Awg 30A, Mounting Feet/Din Rail, 600V, Gray, 3-Pole, AHDS30
Magnifying glass
Hover image to zoom

Motor Control Disconnect Switch, #14-10 Awg 30A, Mounting Feet/Din Rail, 600V, Gray, 3-Pole, AHDS30

Brand:
Eaton
SKU:
AHDS30
Rating:
(0)
Q&A:
(0)
Motor Control Disconnect Switch, #14-10 Awg 30A, Mounting Feet/Din Rail, 600V, Gray, 3-Pole, AHDS30
Magnifying glass
Hover image to zoom
$326.06 each
In Stock
In Stock
Get 2 Thu, Sep 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Gray
Product Highlight: Grade
Industrial
Product Highlight: Material
Thermoplastic
Product Highlight: Mount
Flush Or 1/4" Spacing, Mounting Feet/Din Rail
Product Highlight: Voltage
600V
Product Highlight: Amperage
30 Amps

Description

Eaton motor control disconnect switch, #14-10 AWG, 30A, Industrial, Mounting feet/DIN rail, flush or 1/4" spacing, 600V, Gray, NEMA 4X, Enclosure: VALOX thermoplastic, Washdown, Three-pole, Three-phase, Rotary switch, Thermoplasti

Additionally, our non-fused motor control disconnect switch and our new stainless-steel X-Switch are NSF listed for use in food processing. Offering flexible and economical designs for both fused and non-fused applications, Eaton's Arrow Hart motor control disconnect switches are built for use in harsh industrial applications to address the needs of safety, reduced downtime and code compliance. Our industrial grade, electrical motor controls feature durable lever handles and switch mechanisms that will withstand repeated use in harsh environments, with NEMA Type 4X housings that can be padlocked to OHSA lockout/tagout 1910.147 Requirements.

Heavy duty motor control disconnect switches designed for long life
Mounting feet provide ¼" clearance for flexible positioning and mounting options per NEC 300.6(D)
DIN-rail mounting system and compact size for flexible installation
Optional IP69K breather drain prevents interior condensation build-up
High-visibility red handle can be padlocked to meet OSHA lockout/tagout requirements
Optional auxiliary contacts for PLC and VFD applications
Thermoplastic enclosure made from VALOX resin provides high impact strength and excellent corrosion resistance
Gasket provides watertight protection and easy cleaning
Compact NEMA Type 4X - 316L stainless steel enclosure and sloped top of the X-Switch are ideal for washdown environments

Specs

Phase:

3

Color:

Gray

Grade:

Industrial

Material:

Thermoplastic

Mount:

Flush Or 1/4" Spacing

Mounting Feet/Din Rail

Product Type:

Motor Control Disconnect Switch

Type:

Rotary Switch

AWG:

14-10

Voltage:

600V

Poles:

3

Amperage:

30

Application:

Industrial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy