Apply to be a TradeMaster!
Main product image of X-Switch Replacement Switch, 30A, Mounting Feet/Din Rail, 600V, Black, Open, 3-Pole, 3-Phase, AHDS30RS
Magnifying glass
Hover image to zoom

X-Switch Replacement Switch, 30A, Mounting Feet/Din Rail, 600V, Black, Open, 3-Pole, 3-Phase, AHDS30RS

Brand:
Eaton
SKU:
AHDS30RS
Rating:
(0)
Q&A:
(0)
X-Switch Replacement Switch, 30A, Mounting Feet/Din Rail, 600V, Black, Open, 3-Pole, 3-Phase, AHDS30RS
Magnifying glass
Hover image to zoom
$154.21 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Flush Or 1/4" Spacing, Mounting Feet/Din Rail
Product Highlight: Grade
Industrial
Product Highlight: Color
Black
Product Highlight: Amperage
30 Amps
Product Highlight: Voltage
600V

Description

–
Eaton X-switch replacement switch, 30A, Industrial, Industrial, Mounting feet/DIN rail, flush or 1/4" spacing, 600V, Black, Open, Three-pole, Three-phase, Rotary switch, 30A motor control disconnect switches

Eaton's Arrow Hart manual motor controllers offer compact, industrial-grade designs built to provide safe, reliable motor control performance in even the most rugged environments. They feature high-impact-resistant, glass-filled nylon construction; easy-to-read electrical ratings on rugged steel mounting straps; clear ON/OFF indicators on large, rugged toggles; distinct wire pockets and thick-wall arc barriers to contain strands; and screw-and-clamp or box-lug terminals to meet individual project requirements. Plus, two sets of contacts per pole distribute load and make/break action for long, reliable duty.

Specially designed for 2- and 3-pole applications up to 60A for AC and AC/DC single-phase and three-phase applications
NEMA Type 1 and NEMA Type 4X enclosures are available for harsh environments with exposure to chemicals, detergents and washdowns
Ensures personnel and equipment safety in the workplace with features like OSHA compliant Lockout/Tagout enclosures
Designed and built tough to withstand rough service in a physically abusive environment
Provides compliance with relevant codes and standards
Innovative design facilitates quick and easy installation and change-outs

Specs

–
Application:

Industrial

Type:

Rotary Switch

Product Type:

X-Switch

Mount:

Flush Or 1/4" Spacing

Mounting Feet/Din Rail

Grade:

Industrial

Color:

Black

Amperage:

30

Phase:

3

Poles:

3

Voltage:

600V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy