Apply to be a TradeMaster!
Main product image of Top Cover Assembly, Used With Vfd 30A Motor Control Disconnect Switches, AHDS30RTCAV
Magnifying glass
Hover image to zoom

Top Cover Assembly, Used With Vfd 30A Motor Control Disconnect Switches, AHDS30RTCAV

Brand:
Eaton
SKU:
AHDS30RTCAV
Rating:
(0)
Q&A:
(0)
Top Cover Assembly, Used With Vfd 30A Motor Control Disconnect Switches, AHDS30RTCAV
Magnifying glass
Hover image to zoom
$49.33 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
30 Amps

Description

–
Eaton top cover assembly, Used with VFD 30A motor control disconnect switches

Additionally, our non-fused motor control disconnect switch and our new stainless-steel X-Switch are NSF listed for use in food processing. Offering flexible and economical designs for both fused and non-fused applications, Eaton's Arrow Hart motor control disconnect switches are built for use in harsh industrial applications to address the needs of safety, reduced downtime and code compliance. Our industrial grade, electrical motor controls feature durable lever handles and switch mechanisms that will withstand repeated use in harsh environments, with NEMA Type 4X housings that can be padlocked to OHSA lockout/tagout 1910.147 Requirements.

Heavy duty motor control disconnect switches designed for long life
Mounting feet provide ¼" clearance for flexible positioning and mounting options per NEC 300.6(D)
Compact NEMA Type 4X - 316L stainless steel enclosure and sloped top of the X-Switch are ideal for washdown environments
Thermoplastic enclosure made from VALOX resin provides high impact strength and excellent corrosion resistance
Optional auxiliary contacts for PLC and VFD applications
DIN-rail mounting system and compact size for flexible installation
Gasket provides watertight protection and easy cleaning
High-visibility red handle can be padlocked to meet OSHA lockout/tagout requirements
Optional IP69K breather drain prevents interior condensation build-up

Specs

–
Phase:

3

Product Type:

Top Cover

Amperage:

30

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy