Apply to be a TradeMaster!
Main product image of Switch, 60A, Used With 60A Motor Control Disconnect Switches, AHDS60RS
Magnifying glass
Hover image to zoom

Switch, 60A, Used With 60A Motor Control Disconnect Switches, AHDS60RS

Brand:
Eaton
SKU:
AHDS60RS
Rating:
(0)
Q&A:
(0)
Switch, 60A, Used With 60A Motor Control Disconnect Switches, AHDS60RS
Magnifying glass
Hover image to zoom
$227.61 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600V
Product Highlight: Amperage
60 Amps

Description

–
Eaton switch, 60A, Used with 60A motor control disconnect switches

Eaton's Arrow Hart residential grade switches are engineered for smooth action and years of safe, dependable service - no matter what the application, type of load or use.

Cam action mechanism inside for quiet switch action
Ultrasonic welded thermoplastic top and bottom housing eliminate call-backs due to job-site breakage
Built-in patented wire stripper provides handy backup for misplaced tools
Built-in wire looper to speed termination of both #14 and #12 AWG wire
Longer, wider strap provides 40% more contact area to wallboard, virtually eliminating floating installations

Specs

–
Phase:

3

Poles:

3

Product Type:

Switch

Voltage:

600V

Amperage:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy