Apply to be a TradeMaster!
Main product image of Locking Receptacle, Isolated Ground, #14-8 Awg, 30A, 250V, Orange, Single, L15-30 3-Pole 4-Wire, AHIGL1530R
Magnifying glass
Hover image to zoom

Locking Receptacle, Isolated Ground, #14-8 Awg, 30A, 250V, Orange, Single, L15-30 3-Pole 4-Wire, AHIGL1530R

Brand:
Eaton
SKU:
AHIGL1530R
Rating:
(0)
Q&A:
(0)
Locking Receptacle, Isolated Ground, #14-8 Awg, 30A, 250V, Orange, Single, L15-30 3-Pole 4-Wire, AHIGL1530R
Magnifying glass
Hover image to zoom
$63.47 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Glass Filled Nylon
Product Highlight: Voltage
250v
Product Highlight: Amperage
30 Amps
Product Highlight: Color
Orange
Product Highlight: Grade
Industrial, Extra Heavy-Duty

Description

–
Eaton locking receptacle, Isolated ground, #14-8 AWG, 30A, Industrial, 250V, Back and side wiring, Orange, Single, L15-30, Three-pole, Four-wire, Glass-filled nylon

Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.

Industrial flanged inlets and outlets feature back wire terminal clamps for easy, secure wiring and mounting holes that are interchangeable with other devices
Safety grip devices feature a rugged nylon body to resist impact
Auto grip devices feature a unique clamp design that secures cord during assembly, reducing installation time

Specs

–
NEMA Rating:

L15-30

Material:

Glass Filled Nylon

Voltage:

250v

Poles:

3

AWG:

14-8

Amperage:

30

Color:

Orange

Grade:

Industrial

Extra Heavy-Duty

Type:

Single

IsolatedGround

Product Type:

Locking Isolated Ground Receptacle

Application:

Industrial

Wiring:

Back And Side

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy