Apply to be a TradeMaster!
Main product image of Arrow Hart Ultra Grip Locking Connector, #16-8 Awg 20A, 120/208V, L21-20, 4-Pole, 5-Wire, AHL2120CF
Magnifying glass
Hover image to zoom

Arrow Hart Ultra Grip Locking Connector, #16-8 Awg 20A, 120/208V, L21-20, 4-Pole, 5-Wire, AHL2120CF

Brand:
Eaton
SKU:
AHL2120CF
Rating:
(0)
Q&A:
(0)
Arrow Hart Ultra Grip Locking Connector, #16-8 Awg 20A, 120/208V, L21-20, 4-Pole, 5-Wire, AHL2120CF
Magnifying glass
Hover image to zoom
$68.03 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black, White
Product Highlight: Grade
Extra Heavy-Duty, Industrial
Product Highlight: Amperage
20 Amps
Product Highlight: Voltage
120/208V
Product Highlight: Material
Nylon

Description

–
Eaton Arrow Hart ultra grip locking connector, Flat cable, #16-8 AWG, 20A, Industrial, 120/208V, Back wiring, Black, white, Ultra grip, L21-20, Four-pole, Five-wire, Nylon

Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.

Industrial flanged inlets and outlets feature back wire terminal clamps for easy, secure wiring and mounting holes that are interchangeable with other devices
Safety grip devices feature a rugged nylon body to resist impact
Auto grip devices feature a unique clamp design that secures cord during assembly, reducing installation time

Specs

–
Color:

Black

White

NEMA Rating:

L21-20

Poles:

4

Product Type:

Locking Connector

Grade:

Extra Heavy-Duty

Industrial

Amperage:

20

AWG:

14-8

Voltage:

120/208V

Wiring:

Back

Material:

Nylon

Application:

Industrial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy