The Day Savers – A National Tradesmen Day Contest
Main product image of Arrow Hart Ultra Grip Locking Connector, #16-8 Awg 30A, 347/600V, L23-30, 4-Pole, 5-Wire, AHL2330CF
Magnifying glass
Hover image to zoom

Arrow Hart Ultra Grip Locking Connector, #16-8 Awg 30A, 347/600V, L23-30, 4-Pole, 5-Wire, AHL2330CF

Brand:
Eaton
SKU:
AHL2330CF
Rating:
(0)
Q&A:
(0)
Arrow Hart Ultra Grip Locking Connector, #16-8 Awg 30A, 347/600V, L23-30, 4-Pole, 5-Wire, AHL2330CF
Magnifying glass
Hover image to zoom
$79.55 each
Backorder
Backorder
Get it Tue, Sep 29 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Amperage
30 Amps
Product Highlight: Color
Black, White
Product Highlight: Grade
Industrial, Extra Heavy-Duty
Product Highlight: Material
Nylon
Product Highlight: Voltage
347/600V

Description

Eaton Arrow Hart ultra grip locking connector, Flat cable, #16-8 AWG, 30A, Industrial, 347/600V, Back wiring, Black, white, Ultra grip, L23-30, Four-pole, Five-wire, Nylon

Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.

Industrial flanged inlets and outlets feature back wire terminal clamps for easy, secure wiring and mounting holes that are interchangeable with other devices
Auto grip devices feature a unique clamp design that secures cord during assembly, reducing installation time
Safety grip devices feature a rugged nylon body to resist impact

Specs

Wiring:

Back

Amperage:

30

Color:

Black

White

NEMA Rating:

L23-30

AWG:

14-8

Grade:

Industrial

Extra Heavy-Duty

Material:

Nylon

Voltage:

347/600V

Application:

Industrial

Poles:

4

Product Type:

Locking Connector

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy