Apply to be a TradeMaster!
Main product image of Arrow Hart Ultra Grip Locking Connector, #16-8 Awg, 30A, Commercial, 240V, L25-30, 2-Pole 3-Wire, AHL2530C
Magnifying glass
Hover image to zoom

Arrow Hart Ultra Grip Locking Connector, #16-8 Awg, 30A, Commercial, 240V, L25-30, 2-Pole 3-Wire, AHL2530C

Brand:
Eaton
SKU:
AHL2530C
Rating:
(0)
Q&A:
(0)
Arrow Hart Ultra Grip Locking Connector, #16-8 Awg, 30A, Commercial, 240V, L25-30, 2-Pole 3-Wire, AHL2530C
Magnifying glass
Hover image to zoom
$65.75 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White, Black
Product Highlight: Voltage
240v
Product Highlight: Grade
Extra Heavy-Duty, Industrial
Product Highlight: Amperage
30 Amps
Product Highlight: Material
Nylon

Description

–
Eaton Arrow Hart ultra grip locking connector, #16-8 AWG, 30A, Commercial, 240V, Back wiring, Black, white, Brass, Ultra grip, L25-30, Two-pole, Three-wire, Nylon

Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.

Industrial flanged inlets and outlets feature back wire terminal clamps for easy, secure wiring and mounting holes that are interchangeable with other devices
Safety grip devices feature a rugged nylon body to resist impact
Auto grip devices feature a unique clamp design that secures cord during assembly, reducing installation time

Specs

–
Color:

White

Black

Voltage:

240v

Product Type:

Locking Connector

Grade:

Extra Heavy-Duty

Industrial

Amperage:

30

AWG:

16-8

NEMA Rating:

L25-30

Poles:

2

Application:

Industrial

Wiring:

Back

Material:

Nylon

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy