Apply to be a TradeMaster!
Main product image of Manual Motor Controller, Switch Only, #14-8 Awg 40A, Panel, 600V, Black, Open, 2-Pole, AHMC240C
Magnifying glass
Hover image to zoom

Manual Motor Controller, Switch Only, #14-8 Awg 40A, Panel, 600V, Black, Open, 2-Pole, AHMC240C

Brand:
Eaton
SKU:
AHMC240C
Rating:
(0)
Q&A:
(0)
Manual Motor Controller, Switch Only, #14-8 Awg 40A, Panel, 600V, Black, Open, 2-Pole, AHMC240C
Magnifying glass
Hover image to zoom
$98.51 each
Backorder
Backorder
Get it Fri, Nov 6 - Mon, Dec 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Industrial
Product Highlight: Mount
Panel
Product Highlight: Voltage
600V
Product Highlight: Color
Black
Product Highlight: Material
Glass Filled Nylon
Product Highlight: Amperage
40 Amps

Description

–
Eaton manual motor controller, Switch only, #14-8 AWG, 40A, Industrial, Panel, 600V, Side wired screw and clamp, Maintained contact, Black, Open, Two-pole, Single-phase, Toggle switch, Copper-alloy terminal, Single-throw, Glass-filled nylon

Eaton's Arrow Hart manual motor controllers offer compact, industrial-grade designs built to provide safe, reliable motor control performance in even the most rugged environments. They feature high-impact-resistant, glass-filled nylon construction; easy-to-read electrical ratings on rugged steel mounting straps; clear ON/OFF indicators on large, rugged toggles; distinct wire pockets and thick-wall arc barriers to contain strands; and screw-and-clamp or box-lug terminals to meet individual project requirements. Plus, two sets of contacts per pole distribute load and make/break action for long, reliable duty.

Specially designed for 2- and 3-pole applications up to 60A for AC and AC/DC single-phase and three-phase applications
NEMA Type 1 and NEMA Type 4X enclosures are available for harsh environments with exposure to chemicals, detergents and washdowns
Designed and built tough to withstand rough service in a physically abusive environment
Innovative design facilitates quick and easy installation and change-outs
Provides compliance with relevant codes and standards
Ensures personnel and equipment safety in the workplace with features like OSHA compliant Lockout/Tagout enclosures

Specs

–
Grade:

Industrial

Product Type:

Manual Motor Controller

Poles:

2

Application:

Industrial

Phase:

1

Type:

Toggle Switch

Mount:

Panel

Voltage:

600V

Color:

Black

AWG:

14-8

Material:

Glass Filled Nylon

Wiring:

Side Wired Screw And Clamp

Amperage:

40

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy