Apply to be a TradeMaster!
Main product image of Arrow Hart Locking Receptacle, 20A, 30A, Industrial, 600/250V, Black, Ultra Grip, 3-Pole, 4-Wire, AHPL20403N
Magnifying glass
Hover image to zoom

Arrow Hart Locking Receptacle, 20A, 30A, Industrial, 600/250V, Black, Ultra Grip, 3-Pole, 4-Wire, AHPL20403N

Brand:
Eaton
SKU:
AHPL20403N
Rating:
(0)
Q&A:
(0)
Arrow Hart Locking Receptacle, 20A, 30A, Industrial, 600/250V, Black, Ultra Grip, 3-Pole, 4-Wire, AHPL20403N
Magnifying glass
Hover image to zoom
$119.40 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Glass Filled Nylon
Product Highlight: Color
Black
Product Highlight: Voltage
600vac, 250vdc
Product Highlight: Amperage
30 Amps

Description

–
Eaton Arrow Hart locking receptacle, 20A, 30A, Industrial, 600/250V, Black, Brass, Ultra grip, Non-NEMA, Three-pole, Four-wire, Nylon

Arrow Hart power lock devices are designed for safety by utilizing a spring loaded shutter on connectors and receptacles to completely isolate energized contacts.

Power lock devices are designed for safety, energizing within a chamber to eliminate the possibility of exterior arcing
Ideal for high-abuse industrial applications

Specs

–
Material:

Glass Filled Nylon

Application:

Industrial

Color:

Black

Type:

Locking

Power Lock Receptacle

Voltage:

600vac, 250vdc

Poles:

3

Product Type:

Locking Receptacle

Wiring:

Back And Side

Amperage:

30

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy