Apply to be a TradeMaster!
Main product image of Arrow Hart Locking Connector, #12-4 Awg, 30A, 480V, Back Wiring, Red, White, 3-Pole, 4-Wire, AHPL20444N
Magnifying glass
Hover image to zoom

Arrow Hart Locking Connector, #12-4 Awg, 30A, 480V, Back Wiring, Red, White, 3-Pole, 4-Wire, AHPL20444N

Brand:
Eaton
SKU:
AHPL20444N
Rating:
(0)
Q&A:
(0)
Arrow Hart Locking Connector, #12-4 Awg, 30A, 480V, Back Wiring, Red, White, 3-Pole, 4-Wire, AHPL20444N
Magnifying glass
Hover image to zoom
$157.84 each
Backorder
Backorder
Get it Thu, Nov 5 - Fri, Dec 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Red, White
Product Highlight: Amperage
30 Amps
Product Highlight: Material
Glass Filled Nylon
Product Highlight: Voltage
480V

Description

–
Eaton Arrow Hart locking connector , #12-4 AWG, 30A, Industrial, 480V, Back wiring, Red, white, Brass, Ultra grip, Non-NEMA, Three-pole, Four-wire, Nylon

Arrow Hart power lock devices are designed for safety by utilizing a spring loaded shutter on connectors and receptacles to completely isolate energized contacts.

Power lock devices are designed for safety, energizing within a chamber to eliminate the possibility of exterior arcing
Ideal for high-abuse industrial applications

Specs

–
Color:

Red

White

Product Type:

Locking Connector

Amperage:

30

Material:

Glass Filled Nylon

Voltage:

480V

AWG:

12-4

Type:

Power Lock Connector

Poles:

3

Wiring:

Back

Application:

Industrial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy