Apply to be a TradeMaster!
Main product image of Arrow Hart Locking Receptacle, 20A, Hospital, 125V, Back/Side Wiring, Black, Gray, 2-Pole 3-Wire, AHPL23050
Magnifying glass
Hover image to zoom

Arrow Hart Locking Receptacle, 20A, Hospital, 125V, Back/Side Wiring, Black, Gray, 2-Pole 3-Wire, AHPL23050

Brand:
Eaton
SKU:
AHPL23050
Rating:
(0)
Q&A:
(0)
Arrow Hart Locking Receptacle, 20A, Hospital, 125V, Back/Side Wiring, Black, Gray, 2-Pole 3-Wire, AHPL23050
Magnifying glass
Hover image to zoom
$74.01 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black, Gray
Product Highlight: Amperage
20 Amps
Product Highlight: Material
Glass Filled Nylon
Product Highlight: Voltage
125v

Description

–
Eaton Arrow Hart locking receptacle, 20A, Hospital, 125V, Back and side wiring, Black, gray, Brass, Ultra grip, Non-NEMA, Two-pole, Three-wire, Nylon

Arrow Hart power lock devices are designed for safety by utilizing a spring loaded shutter on connectors and receptacles to completely isolate energized contacts.

Power lock devices are designed for safety, energizing within a chamber to eliminate the possibility of exterior arcing
Ideal for high-abuse industrial applications

Specs

–
Color:

Black

Gray

Type:

Power Lock Receptacle

Locking

Amperage:

20

Material:

Glass Filled Nylon

Poles:

2

Voltage:

125v

Application:

Industrial

Product Type:

Locking Receptacle

Wiring:

Back And Side

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy