Apply to be a TradeMaster!
Main product image of Arrow Hart Locking Plug, #12-4 Awg, 20A, Hospital, 125V, Back Wiring, Gray, 2-Pole, 3-Wire, AHPL23056N
Magnifying glass
Hover image to zoom

Arrow Hart Locking Plug, #12-4 Awg, 20A, Hospital, 125V, Back Wiring, Gray, 2-Pole, 3-Wire, AHPL23056N

Brand:
Eaton
SKU:
AHPL23056N
Rating:
(0)
Q&A:
(0)
Arrow Hart Locking Plug, #12-4 Awg, 20A, Hospital, 125V, Back Wiring, Gray, 2-Pole, 3-Wire, AHPL23056N
Magnifying glass
Hover image to zoom
$117.55 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray, White
Product Highlight: Material
Glass Filled Nylon
Product Highlight: Amperage
20 Amps
Product Highlight: Voltage
125v

Description

–
Eaton Arrow Hart locking plug , #12-4 AWG, 20A, Hospital, 125V, Back wiring, Gray, Brass, Ultra grip, Non-NEMA, Two-pole, Three-wire, Nylon

Arrow Hart power lock devices are designed for safety by utilizing a spring loaded shutter on connectors and receptacles to completely isolate energized contacts.

Power lock devices are designed for safety, energizing within a chamber to eliminate the possibility of exterior arcing
Ideal for high-abuse industrial applications

Specs

–
Type:

Power Lock Plug

Product Type:

Locking Plug

Color:

Gray

White

Poles:

2

Material:

Glass Filled Nylon

Amperage:

20

Application:

Hospital

Wiring:

Back

Voltage:

125v

AWG:

12-4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy