Apply to be a TradeMaster!
Main product image of Smart Dimmer, 7-Step Led Light Level Display, 120V, Fan, 1-Pole, 1-Phase, Multi-Location, ARD-W
Magnifying glass
Hover image to zoom

Smart Dimmer, 7-Step Led Light Level Display, 120V, Fan, 1-Pole, 1-Phase, Multi-Location, ARD-W

Brand:
Eaton
SKU:
ARD-W
Rating:
(0)
Q&A:
(0)
Smart Dimmer, 7-Step Led Light Level Display, 120V, Fan, 1-Pole, 1-Phase, Multi-Location, ARD-W
Magnifying glass
Hover image to zoom
$41.04 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Voltage
120v
Product Highlight: Warranty
2 Year Limited Warranty
Product Highlight: Material
Polycarbonate
Product Highlight: Mount
Flush

Description

–
Eaton Smart dimmer, 7-step LED light level display, Flush, 120V, Wire lead, Push pad, Maintained, White, Fan, LED, INC, CFL, ELV, MLV, FLR, Halogen, Single-pole, Single-phase, Multi-location, Polycarbonate

Bring the right ambiance to the room and save energy at the same time. Lighting controls reduce the amount of electricity used by your lights by controlling power loads at the switch, which saves electricity, reduces utility bills and extends the life of the bulb. Eaton's lighting control dimmers are compatible with most common lighting loads, including LED, CFL, MLV, ELV and Fluorescent. Available in multiple styles and colors, you can select the perfect dimmer for every room in your home or commercial building.

Compatible with today's most common lighting loads including LED, CFL, ELV, MLV, INC/HAL and FLR
Multiple styles and colors to choose from including interchangeable faceplates, available in four different color change kit options
Available in single pole or 3-way wiring configurations
Available for residential and commercial applications
Selectable ON, OFF or fully adjustable rapid start
Adjustable high-end and low-end trim

Specs

–
Product Type:

Dimmer

Type:

Multi-Location

Poles:

1

Color:

White

Voltage:

120v

Phase:

1

Warranty:

2 Year Limited

Wiring:

Wire Leads

Material:

Polycarbonate

Mount:

Flush

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy