Apply to be a TradeMaster!
Main product image of Astronomic Programmable Timer, 15A, Flush Mount, 120V, 1800W, Single Pole And 3-Way, White, AT18HM-W-L
Magnifying glass
Hover image to zoom

Astronomic Programmable Timer, 15A, Flush Mount, 120V, 1800W, Single Pole And 3-Way, White, AT18HM-W-L

Brand:
Eaton
SKU:
AT18HM-W-L
Rating:
(0)
Q&A:
(0)
Astronomic Programmable Timer, 15A, Flush Mount, 120V, 1800W, Single Pole And 3-Way, White, AT18HM-W-L
Magnifying glass
Hover image to zoom
$41.31 each
In Stock
In Stock
Get 8 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Mount
Flush
Product Highlight: Amperage
15 Amps
Product Highlight: Voltage
120v

Description

–
Eaton Astronomic programmable timer, 15A, Flush mount, 120V, 1800W, single pole and 3-way, 1/2HP, White

Eaton's programmable timers replace a standard switch to help ensure that a light, fan or motor won't be left on too long - saving you time, utility costs, and inconvenience. Programmable in hour and minute intervals and featuring convenient presets, Eaton's timers work with most common lighting loads and are rated up to ¼ HP. Choose from two unique styles with color change kits to complement any home décor.

Available in both hour and minute versions
Compatible with popular load types: incandescent/ halogen, magnetic low-voltage, electronic low-voltage, fluorescent, compact fluorescent and LED
Five (5) preset time intervals; easily programmable to alternate time intervals to suit your needs
Green LEDs indicate preset time selected and provide countdown
Color change kits available

Specs

–
Product Type:

Astronomic Programmable Timer

Color:

White

Mount:

Flush

Amperage:

15

Poles:

1

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy