Apply to be a TradeMaster!
Main product image of Tripp-Lite 15 Amp, 350 VA, Flat Pack Mount Standby Backup Uninterruptible Power Supply, BC350
Magnifying glass
Hover image to zoom

Tripp-Lite 15 Amp, 350 VA, Flat Pack Mount Standby Backup Uninterruptible Power Supply, BC350

Brand:
Eaton
SKU:
BC350
Rating:
(0)
Q&A:
(0)
Tripp-Lite 15 Amp, 350 VA, Flat Pack Mount Standby Backup Uninterruptible Power Supply, BC350
Magnifying glass
Hover image to zoom
$89.37 each
In Stock
In Stock
Get 4 Fri, Oct 30 - Mon, Nov 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Number of Outlets
6
Product Highlight: Amperage
15 Amps

Description

–
Features:
  • UPS Type: Standby
  • Number of Outlets: 6
  • Power Rating (VA): 350
  • Backup Time Full Load (Minutes): 2-1/2
  • Backup Time Half Load (Minutes): 12

Specs

–
Number of Outlets:

6

Amperage:

15

VA Rating:

350

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy