Apply to be a TradeMaster!
Main product image of Bus Drop Support Grip, Closed Mesh Single Eye, 9" Bale, 1100 Lbs Break, 0.53-0.73" Cord Dia., BDS53
Magnifying glass
Hover image to zoom

Bus Drop Support Grip, Closed Mesh Single Eye, 9" Bale, 1100 Lbs Break, 0.53-0.73" Cord Dia., BDS53

Brand:
Eaton
SKU:
BDS53
Rating:
(0)
Q&A:
(0)
Bus Drop Support Grip, Closed Mesh Single Eye, 9" Bale, 1100 Lbs Break, 0.53-0.73" Cord Dia., BDS53
Magnifying glass
Hover image to zoom
$40.34 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Galvanized Steel

Description

–
Eaton bus drop support grip, Closed Mesh Single Eye, 9" bale, 1100 lbs break, 0.53-0.73" Cord diameter, 6.5" Mesh length, Galvanized Steel

Eaton's Arrow Hart wire mesh grips are built tough for industrial applications. The broad selection of strain relief, pulling, and support grips are available in a wide range of styles and sizes to serve all of your cable protection needs.

Strain relief grips prevent cable pullout and reduce stress and strain on conducts at the point of wire termination. Support grips hold and support cables, metal rods, hose and tubing. Pulling grips are a reusable cable installation too.

Specs

–
Product Type:

Bus Drop Support Grip

Material:

Galvanized Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy