Apply to be a TradeMaster!
Main product image of 1 Pole, 10 to 14 AWG, 600 Volts AC/DC, 15 Amp, DIN Rail Mount Fuse Block 3" Long x 0.86" Wide x 1.22" High Block
Magnifying glass
Hover image to zoom

1 Pole, 10 to 14 AWG, 600 Volts AC/DC, 15 Amp, DIN Rail Mount Fuse Block 3" Long x 0.86" Wide x 1.22" High Block

Brand:
Eaton
SKU:
BG3011SQ
Rating:
(0)
Q&A:
(0)
1 Pole, 10 to 14 AWG, 600 Volts AC/DC, 15 Amp, DIN Rail Mount Fuse Block 3" Long x 0.86" Wide x 1.22" High Block
Magnifying glass
Hover image to zoom
$16.35 each
Backorder
Backorder
Get it Fri, Nov 20 - Mon, Dec 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
15 Amps
Product Highlight: Voltage
600 VAC

Description

–
Eaton Bussmann series BG open fuse block, 0.18-15 A, Single-pole, Class G, Screw/quick connect, 100 kAIC, Thermoplastic, 600 V, For use with SC fuse, #14-10 AWG Cu/Al

Specs

–
Amperage:

15

Product Type:

Fuse

Voltage:

600 VAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy