The Day Savers – A National Tradesmen Day Contest
Main product image of 3 Pole, 14 to 6 AWG, 480 Volts AC/DC, 30 Amp, DIN Rail Mount Fuse Block 3" Long x 2.38" Wide x 1.22" High Block
Magnifying glass
Hover image to zoom

3 Pole, 14 to 6 AWG, 480 Volts AC/DC, 30 Amp, DIN Rail Mount Fuse Block 3" Long x 2.38" Wide x 1.22" High Block

Brand:
Eaton
SKU:
BG3033B
Rating:
(0)
Q&A:
(0)
3 Pole, 14 to 6 AWG, 480 Volts AC/DC, 30 Amp, DIN Rail Mount Fuse Block 3" Long x 2.38" Wide x 1.22" High Block
Magnifying glass
Hover image to zoom
$156.80 each
Backorder
Backorder
Get it Wed, Oct 7 - Wed, Nov 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Amperage
30 Amps
Product Highlight: Voltage
480 VAC

Description

Eaton Bussmann series BG open fuse block, 25-30 A, Class G, 100 kA, Box lug, 100 kAIC, Thermoplastic, 480 V, For use with SC fuse, #14-6 AWG Cu

Specs

Amperage:

30

Product Type:

Fuse

Voltage:

480 VAC

Contact

+
Help Face

Happy Labor Day!

Our Customer Support will be opening late today in honor of Labor Day. We apologize for any inconvenience.
Call or text 888-757-4774
Special Hours
9am5:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy