Apply to be a TradeMaster!
Main product image of 2-Pole BR Thermal Magnetic Circuit Breaker (40A, 120/240V)
Magnifying glass
Hover image to zoom

2-Pole BR Thermal Magnetic Circuit Breaker (40A, 120/240V)

Brand:
Eaton
SKU:
BR240
Rating:
(0)
Q&A:
(0)
2-Pole BR Thermal Magnetic Circuit Breaker (40A, 120/240V)
Magnifying glass
Hover image to zoom
$32.27 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
40 Amps
Product Highlight: Voltage
120/240V

Description

–
Eaton BR thermal magnetic circuit breaker

Product Features
  • Type: Type BR 1-Inch plug-on circuit breaker
  • Wire Size: #14-3 AWG Cu/Al
  • Circuit Breaker Type: BR
  • Used With: Type BR Loadcenters
  • Mounting Method: Plug-On
  • Voltage Rating: 120/240 V
  • Amperage Rating: 40A
  • Number of Poles: Two-Pole
  • Trip Type: Common breaker trip
  • Interrupt Rating: 10 kAIC
  • Quantity: Q28
  • Compliance: Federal Specifications Classification W-C375
  • Certifications: UL 489

Specs

–
Product Type:

Circuit Breaker

Amperage:

40

Voltage:

120/240V

Poles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy