Apply to be a TradeMaster!
Main product image of 1-Pole BR GFCI Circuit Breaker, Plug-In, 10 kAIC, 5 mA, Pigtail, UL Only (20A, 120/240V)
Magnifying glass
Hover image to zoom

1-Pole BR GFCI Circuit Breaker, Plug-In, 10 kAIC, 5 mA, Pigtail, UL Only (20A, 120/240V)

Brand:
Eaton
SKU:
BRN120GF
Rating:
(1)
Q&A:
(0)
1-Pole BR GFCI Circuit Breaker, Plug-In, 10 kAIC, 5 mA, Pigtail, UL Only (20A, 120/240V)
Magnifying glass
Hover image to zoom
$84.20 each
In Stock
In Stock
Get 1 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/240V
Product Highlight: Amperage
20 Amps

Description

–
Eaton's BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.

Specs

–
Voltage:

120/240V

Current (amps):

10 kA

Amperage:

20

Poles:

1

Product Type:

Circuit Breaker

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Prefer fit in my cutler hammer panel.

Fast delivery on what I needed for my project. These breakers have the red light indicator on them.
Randy Z
Illinois
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy