Apply to be a TradeMaster!
Main product image of 2-Pole BR GFCI Circuit Breaker, Common Trip, 10 kAIC, Pigtail Neutral (20A, 120/240V)
Magnifying glass
Hover image to zoom

2-Pole BR GFCI Circuit Breaker, Common Trip, 10 kAIC, Pigtail Neutral (20A, 120/240V)

Brand:
Eaton
SKU:
BRN220GF
Rating:
(0)
Q&A:
(0)
2-Pole BR GFCI Circuit Breaker, Common Trip, 10 kAIC, Pigtail Neutral (20A, 120/240V)
Magnifying glass
Hover image to zoom
$181.05 each
Out of Stock
Out of Stock
Get it Mon, Oct 19 - Mon, Oct 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/240V
Product Highlight: Amperage
20 Amps

Description

–
Eaton's BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.

Specs

–
Product Type:

Circuit Breaker

Voltage:

120/240V

Amperage:

20

Poles:

2

Current (amps):

10 kA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy