Apply to be a TradeMaster!
Main product image of 1-Pole BR AFCI Circuit Breaker (15A, 120V)
Magnifying glass
Hover image to zoom

1-Pole BR AFCI Circuit Breaker (15A, 120V)

Brand:
Eaton
SKU:
BRP115AF
Rating:
(0)
Q&A:
(0)
1-Pole BR AFCI Circuit Breaker (15A, 120V)
Magnifying glass
Hover image to zoom
$92.29 each
In Stock
In Stock
Get 4 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
15 Amps
Product Highlight: Voltage
120v

Description

–
1-Pole BR AFCI Circuit Breaker (15A, 120v)

Product Features
  • Connection: Plug-on
  • Neutral: Plug-on neutral
  • Number of Poles: Single-pole
  • Type: AFCI Combination circuit breaker
  • Wire Size: #14-8 AWG Cu/Al
  • Amperage Rating: 15 A
  • Interrupt Rating:10 kAIC
  • Voltage Rating: 120 V

Specs

–
Product Type:

Circuit Breaker

Amperage:

15

Voltage:

120v

Poles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy