Apply to be a TradeMaster!
Main product image of BR Main Lug Load Center w/ Ground Bar, Two Hots-Neutral-Ground, Aluminum, 48 Circuits, 24 Spaces, 10 kAIC, NEMA 1 (125A, 120V/240V)
Magnifying glass
Hover image to zoom

BR Main Lug Load Center w/ Ground Bar, Two Hots-Neutral-Ground, Aluminum, 48 Circuits, 24 Spaces, 10 kAIC, NEMA 1 (125A, 120V/240V)

Brand:
Eaton
SKU:
BRP24L125G
Rating:
(0)
Q&A:
(0)
BR Main Lug Load Center w/ Ground Bar, Two Hots-Neutral-Ground, Aluminum, 48 Circuits, 24 Spaces, 10 kAIC, NEMA 1 (125A, 120V/240V)
Magnifying glass
Hover image to zoom
$195.30 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/240V
Product Highlight: Amperage
125 Amps

Description

–
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.

Specs

–
Product Type:

Load Center

Voltage:

120/240V

Amperage:

125

Current (amps):

10 kA

Number of Circuits:

48

Enclosure Type:

NEMA-1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy