Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Electrical Supplies
Transformers
200/208/240V (Primary) 110/115/120V (Secondary) 50 VA Transformer
Brand:
Eaton
SKU:
C0050E5EFB
Rating:
(0)
Q&A:
(0)
Hover image to zoom
We no longer carry C0050E5EFB
Unavailable since July 21, 2023
MANUALS (4)
Brochure
Submittal Sheet
Submittal Drawing
Selection Guide
Brochure
Submittal Sheet
Submittal Drawing
Selection Guide
Description
–
Product Features
50 VA
1-Phase
200/220/440, 208/230/460, 240/480 Primary Volts
23/110, 24/115, 25/120 Secondary Volts
MTE Industrial Control Transformer
105 Degree C
Copper Magnet Wire
50/60 Hz operation
Includes: Factory-Mounted 2-Pole Primary Fuse Block for Rejection Type Fuses on Secondary Side for 13/32 x 1-1/2" Fuses (KLKR Series)
Hide Description
Specs
–
Product Type:
Transformer
VA Rating:
50
Voltage (Primary):
200V
Voltage (Secondary):
110v
120v
115v
Hertz:
50/60
Temperature Rating:
105°C
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video