Shop Klein Tools Limited Time Promotion
Main product image of 240/230/220V (Primary) 110/115/120V (Secondary) 75 VA Transformer
Magnifying glass
Hover image to zoom

240/230/220V (Primary) 110/115/120V (Secondary) 75 VA Transformer

Brand:
Eaton
SKU:
C0075E2AFB
Rating:
(0)
Q&A:
(0)
240/230/220V (Primary) 110/115/120V (Secondary) 75 VA Transformer
Magnifying glass
Hover image to zoom
$232.97 each
Backorder
Backorder
Get it Wed, Nov 11 - Thu, Dec 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Product Features
  • 75 VA
  • 1-Phase
  • 240 X 480, 230 X 460, 220 X 440V Primary Volts
  • 120/115/110V Secondary Volts
  • MTE Series Industrial Control Transformer
  • 55 Degree C
  • Copper Magnet Wire
  • 50/60 Hz operation
  • Includes: Primary Fuse Block and Secondary Fuse Clips.

Specs

–
Product Type:

Transformer

VA Rating:

75

Voltage (Primary):

220V

Voltage (Secondary):

110v

120v

115v

Hertz:

50/60

Temperature Rating:

55°C

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy