Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Electrical Supplies
Transformers
240/230/220V (Primary) 110/115/120V (Secondary) 100 VA Transformer
Brand:
Eaton
SKU:
C0100E2AFB
Rating:
(0)
Q&A:
(0)
Hover image to zoom
C0100E2AFB has been discontinued
Discontinued May 3, 2024
This product was discontinued by the manufacturer.
MANUALS (4)
Brochure
Submittal Sheet
Submittal Drawing
Selection Guide
Brochure
Submittal Sheet
Submittal Drawing
Selection Guide
This item replaces:
C0100E2A
Direct Replacement:
Transformer Fuse (100V)
Brand:
Square D
SKU:
9070TF100D1
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT
Description
–
Note: This product does not come with a fuse block. If
L60030C2PQ
separately.
Product Features
100 VA
1-Phase
240 X 480, 230 X 460, 220 X 440V Primary Volts
120/115/110V Secondary Volts
MTE Series Industrial Control Transformer
55 Degree C
Copper Magnet Wire
50/60 Hz operation
Includes: Primary Fuse Block and Secondary Fuse Clips.
Hide Description
Specs
–
Product Type:
Transformer
VA Rating:
100
Voltage (Primary):
220V
Voltage (Secondary):
120v
110v
115v
Hertz:
50/60
Temperature Rating:
55°C
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
6 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video