Apply to be a TradeMaster!
Main product image of 240/230/220V (Primary) 120/115/110V (Secondary) 250 VA Transformer
Magnifying glass
Hover image to zoom

240/230/220V (Primary) 120/115/110V (Secondary) 250 VA Transformer

Brand:
Eaton
SKU:
C0250E2AFB
Rating:
(0)
Q&A:
(0)
240/230/220V (Primary) 120/115/110V (Secondary) 250 VA Transformer
Magnifying glass
Hover image to zoom
C0250E2AFB has been discontinued
Discontinued February 10, 2023
This product has been discontinued.

Description

–
Epoxy encapsulated, Laminations of high quality silicon steel to minimize core losses and optimize performance, 50/60Hz operation, 130°C insulation system standard, Molded-in terminals for maximum durability

Product Features
  • 250 VA
  • 1-Phase
  • 240 X 480, 230 X 460, 220 X 440V Primary Volts
  • 120/115/110V Secondary Volts
  • MTE Series Industrial Control Transformer
  • 55 Degree C, Copper Magnet Wire
  • 50/60 Hz operation.
  • Includes: Primary Fuse Block and Secondary Fuse Clips.

Specs

–
Product Type:

Transformer

VA Rating:

250

Voltage (Primary):

220V

Voltage (Secondary):

120v

110v

115v

Hertz:

50/60

Temperature Rating:

55°C

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm