Apply to be a TradeMaster!
Main product image of Corrosion Resistant Locking Receptacle, #14-10 Awg, 15A, 125V, Duplex, L5-15, 2-Pole 3-Wire, CR4700
Magnifying glass
Hover image to zoom

Corrosion Resistant Locking Receptacle, #14-10 Awg, 15A, 125V, Duplex, L5-15, 2-Pole 3-Wire, CR4700

Brand:
Eaton
SKU:
CR4700
Rating:
(0)
Q&A:
(0)
Corrosion Resistant Locking Receptacle, #14-10 Awg, 15A, 125V, Duplex, L5-15, 2-Pole 3-Wire, CR4700
Magnifying glass
Hover image to zoom
$116.41 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Extra Heavy-Duty, Industrial
Product Highlight: Amperage
15 Amps
Product Highlight: Material
Thermoplastic
Product Highlight: Color
Yellow
Product Highlight: Voltage
125v

Description

–
Eaton corrosion resistant locking receptacle, #14-10 AWG, 15A, Industrial, 125V, Side wiring, Yellow, Duplex, Corrosion resistant, L5-15, Two-pole, Three-wire, Thermoplastic

Corrosion Resistant locking devices and NEMA straight blades

Nickel plated blades, contacts and terminals for superior corrosion resistance
Ideal choice for industrial applications
Rugged nylon construction for harsh environments
NEMA configuration prominently displayed on exterior providing simplified identification

Specs

–
Grade:

Extra Heavy-Duty

Industrial

Poles:

2

Amperage:

15

AWG:

14-10

Type:

Locking

Wiring:

Back And Side

Product Type:

Locking Duplex Receptacle

NEMA Rating:

L5-15

Material:

Thermoplastic

Color:

Yellow

Application:

Industrial

Voltage:

125v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy