| AWG: | 14-10 |
|---|---|
| Poles: | 2 |
| Type: | Locking And Straight Blade |
| Application: | Industrial |
| Wiring: | Back And Side |
| NEMA Rating: | L5-15 5-15 |
| Amperage: | 15 |
| Color: | Yellow |
| Grade: | Extra Heavy-Duty Industrial |
| Material: | Thermoplastic |
| Voltage: | 125v |
| Product Type: | Locking Receptacle |