Apply to be a TradeMaster!
Main product image of Corrosion Resistant Locking Plug, #14-10 Awg 20A, 125/250V, Safety Grip, L14-20 3-Pole 4-Wire, CRL1420P
Magnifying glass
Hover image to zoom

Corrosion Resistant Locking Plug, #14-10 Awg 20A, 125/250V, Safety Grip, L14-20 3-Pole 4-Wire, CRL1420P

Brand:
Eaton
SKU:
CRL1420P
Rating:
(0)
Q&A:
(0)
Corrosion Resistant Locking Plug, #14-10 Awg 20A, 125/250V, Safety Grip, L14-20 3-Pole 4-Wire, CRL1420P
Magnifying glass
Hover image to zoom
$50.73 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nylon
Product Highlight: Amperage
20 Amps
Product Highlight: Grade
Industrial, Extra Heavy-Duty
Product Highlight: Color
Yellow
Product Highlight: Voltage
125/250v

Description

–
Eaton corrosion resistant locking plug, #14-10 AWG, 20A, Industrial, 125/250V, Back wiring, Yellow, Safety grip, Corrosion resistant, L14-20, Three-pole, Four-wire, Thermoplastic, 0.38 To 1 in

Corrosion Resistant locking devices and NEMA straight blades

Nickel plated blades, contacts and terminals for superior corrosion resistance
Ideal choice for industrial applications
Rugged nylon construction for harsh environments
NEMA configuration prominently displayed on exterior providing simplified identification

Specs

–
Poles:

3

Wiring:

Back

Product Type:

Locking Plug

Material:

Nylon

Application:

Industrial

Amperage:

20

Grade:

Industrial

Extra Heavy-Duty

AWG:

14-8

NEMA Rating:

L14-20

Color:

Yellow

Voltage:

125/250v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy