| Material: | Thermoplastic |
|---|---|
| Type: | Locking |
| Number of Gangs: | 6 |
| Grade: | Industrial Extra Heavy-Duty |
| NEMA Rating: | L14-20 |
| Product Type: | Locking Receptacle |
| Color: | Yellow |
| Wiring: | Back And Side |
| AWG: | 14-10 |
| Amperage: | 20 |
| Poles: | 3 |
| Application: | Industrial |
| Voltage: | 125/250v |