Apply to be a TradeMaster!
Main product image of Corrosion Resistant Locking Plug, #14-10Awg 20A, 250V, SafetyGrip, L15-20 3-Pole 4-Wire, CRL1520P
Magnifying glass
Hover image to zoom

Corrosion Resistant Locking Plug, #14-10Awg 20A, 250V, SafetyGrip, L15-20 3-Pole 4-Wire, CRL1520P

Brand:
Eaton
SKU:
CRL1520P
Rating:
(0)
Q&A:
(0)
Corrosion Resistant Locking Plug, #14-10Awg 20A, 250V, SafetyGrip, L15-20 3-Pole 4-Wire, CRL1520P
Magnifying glass
Hover image to zoom
$55.36 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Extra Heavy-Duty, Industrial
Product Highlight: Voltage
250v
Product Highlight: Material
Nylon
Product Highlight: Color
Yellow
Product Highlight: Amperage
20 Amps

Description

–
Eaton corrosion resistant locking plug, #14-10AWG, 20A, Industrial, 250V, Back wiring, Yellow, Safety grip, Corrosion resistant, L15-20, Three-pole, Four-wire, Thermoplastic, 0.38 To 1 in

Corrosion Resistant locking devicesAnd NEMA straight blades

Nickel plated blades, contactsAnd terminals for superior corrosion resistance
Ideal choice for industrialApplications
NEMA configuration prominently displayed on exterior providing simplified identification
Rugged nylon construction for harsh environments

Specs

–
Product Type:

Locking Plug

Wiring:

Back

Poles:

3

Grade:

Extra Heavy-Duty

Industrial

Application:

Industrial

Voltage:

250v

Material:

Nylon

NEMA Rating:

L15-20

AWG:

14-8

Color:

Yellow

Amperage:

20

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy