| Voltage: | 125v |
|---|---|
| Amperage: | 20 |
| Number of Gangs: | 6 |
| Poles: | 2 |
| Type: | Locking |
| Wiring: | Back And Side |
| Grade: | Extra Heavy-Duty Industrial |
| Color: | Yellow |
| Application: | Industrial |
| Material: | Thermoplastic |
| NEMA Rating: | L5-20 |
| Product Type: | Locking Receptacle |
| AWG: | 14-10 |