Apply to be a TradeMaster!
Main product image of Corrosion Resistant Locking Connector, #14-10 Awg 30A, 125V, Safety Grip, L5-30, 2-Pole 3-Wire, CRL530C
Magnifying glass
Hover image to zoom

Corrosion Resistant Locking Connector, #14-10 Awg 30A, 125V, Safety Grip, L5-30, 2-Pole 3-Wire, CRL530C

Brand:
Eaton
SKU:
CRL530C
Rating:
(0)
Q&A:
(0)
Corrosion Resistant Locking Connector, #14-10 Awg 30A, 125V, Safety Grip, L5-30, 2-Pole 3-Wire, CRL530C
Magnifying glass
Hover image to zoom
$42.51 each
Backorder
Backorder
Get it Fri, Nov 6 - Mon, Dec 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Color
Yellow
Product Highlight: Amperage
30 Amps
Product Highlight: Grade
Extra Heavy-Duty, Industrial
Product Highlight: Material
Nylon

Description

–
Eaton corrosion resistant locking connector , #14-10 AWG, 30A, Industrial, 125V, Back wiring, Yellow, Safety grip, Corrosion resistant, L5-30, Two-pole, Three-wire, Santoprene thermoplastic elastomeric, 0.38 To 1 in

Corrosion Resistant locking devices and NEMA straight blades

Nickel plated blades, contacts and terminals for superior corrosion resistance
Ideal choice for industrial applications
NEMA configuration prominently displayed on exterior providing simplified identification
Rugged nylon construction for harsh environments

Specs

–
NEMA Rating:

L5-30

Wiring:

Back

Voltage:

125v

Color:

Yellow

AWG:

14-8

Amperage:

30

Grade:

Extra Heavy-Duty

Industrial

Product Type:

Locking Connector

Material:

Nylon

Application:

Industrial

Poles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy