| Product Type: | Locking Receptacle |
|---|---|
| Wiring: | Back And Side |
| NEMA Rating: | L5-30 |
| AWG: | 14-10 |
| Poles: | 2 |
| Grade: | Industrial Extra Heavy-Duty |
| Application: | Industrial |
| Amperage: | 30 |
| Number of Gangs: | 6 |
| Color: | Yellow |
| Voltage: | 125v |
| Type: | Locking |
| Material: | Thermoplastic |