Apply to be a TradeMaster!
Main product image of Commercial Toggle Switch, #14-10 Awg 15A 120/277V, Almond, Load Type: Motor Control, Fan, 1-Pole, CS115A
Magnifying glass
Hover image to zoom

Commercial Toggle Switch, #14-10 Awg 15A 120/277V, Almond, Load Type: Motor Control, Fan, 1-Pole, CS115A

Brand:
Eaton
SKU:
CS115A
Rating:
(0)
Q&A:
(0)
Commercial Toggle Switch, #14-10 Awg 15A 120/277V, Almond, Load Type: Motor Control, Fan, 1-Pole, CS115A
Magnifying glass
Hover image to zoom
$4.59 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Almond
Product Highlight: Material
PVC
Product Highlight: Amperage
15 Amps
Product Highlight: Mount
Flush
Product Highlight: Voltage
120/277V

Description

–
Eaton commercial grade toggle switch, #14-10 AWG, 15A, Commercial, Flush, 120/277V, Side wire, Screw, Almond, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Fluorescent, Halogen, Single-Pole, Single-Pole, Brass, PVC

Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.

Stippled line and ground contacts ensure solid contact; ground screw clamp provides secure wiring
Automatic grounding eliminates need for bonding jumper in metal enclosures
Oversized termination screws for simplified wire installation
Welded construction provides superior assembly security under heavy use
Built-in wire stripper to speed up installation
Tapered back-wire openings handle multiple sizes and types, up to #10 AWG solid or stranded wire

Specs

–
Color:

Almond

Wiring:

Side Wire

Material:

PVC

Amperage:

15

Product Type:

Commercial Grade Toggle Switch

Type:

Single-Pole

AWG:

14-10

Poles:

1

Application:

Commercial

Mount:

Flush

Voltage:

120/277V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy