Apply to be a TradeMaster!
Main product image of Commercial Toggle Switch, #14-10 Awg 15A, 120/277V, Load Type: Motor Control, Fan, 1-Pole, Pvc, CS115W
Magnifying glass
Hover image to zoom

Commercial Toggle Switch, #14-10 Awg 15A, 120/277V, Load Type: Motor Control, Fan, 1-Pole, Pvc, CS115W

Brand:
Eaton
SKU:
CS115W
Rating:
(0)
Q&A:
(0)
Commercial Toggle Switch, #14-10 Awg 15A, 120/277V, Load Type: Motor Control, Fan, 1-Pole, Pvc, CS115W
Magnifying glass
Hover image to zoom
$4.50 each
In Stock
In Stock
Get 17 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/277V
Product Highlight: Color
White
Product Highlight: Amperage
15 Amps
Product Highlight: Material
PVC
Product Highlight: Mount
Flush

Description

–
Eaton commercial grade toggle switch, #14-10 AWG, 15A, Commercial, Flush, 120/277V, Side wire, Screw, White, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Fluorescent, Halogen, Single-Pole, Single-Pole, Brass, PVC

Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.

Stippled line and ground contacts ensure solid contact; ground screw clamp provides secure wiring
Automatic grounding eliminates need for bonding jumper in metal enclosures
Built-in wire stripper to speed up installation
Welded construction provides superior assembly security under heavy use
Tapered back-wire openings handle multiple sizes and types, up to #10 AWG solid or stranded wire
Oversized termination screws for simplified wire installation

Specs

–
Application:

Commercial

AWG:

14-10

Type:

Single-Pole

Product Type:

Commercial Grade Toggle Switch

Voltage:

120/277V

Color:

White

Wiring:

Side Wire

Poles:

1

Amperage:

15

Material:

PVC

Mount:

Flush

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy